Twist Drill
Drilling diameter | 17.5 mm |
---|---|
Total length | 370 mm |
Length of cut | 227 mm |
Drilling diameter | 17.5 mm |
---|---|
Total length | 370 mm |
Length of cut | 227 mm |
Taper shank | yes |
Din standard | din 1870 r1 |
Coating | uncoated |
Direction of cutting | right |
Machining material | steel;stainless steel;non-ferrous metal;cast iron;special alloy;others |
Body material | hss |
Tip angle | 118 ° |
Internal cooling | yes |
Usually arrives within 14 working days