References
LTL Linear Tools:20-325-255
Rubix:220812


Technical specifications
| Drilling diameter | 25.5 mm |
|---|---|
| Total length | 286 mm |
| Length of cut | 165 mm |
Product details : LTL HSS TAPER SHANK DRILL 25.5MM 20-325-255
Technical specifications
Attributes
| Drilling diameter | 25.5 mm |
|---|---|
| Total length | 286 mm |
| Length of cut | 165 mm |
| Shank type | tapered |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 51.61 excl. VAT
/ Each
£ 61.93 incl. VAT
- Usually arrives within 14 working days