TITEX A6589DPP-3.8 DRILLS SOLID CARBID 8-12 X DC 5834795
Solid Carbide Drill
See technical informationSee documentsReferences
Walter Titex:A6589DPP-3.8
Rubix:357A0055
Manufacturer :5834795
EAN:4031132280929

Technical specifications
| Drilling diameter | 3.8 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 56 mm |
Documents
Product details : TITEX A6589DPP-3.8 DRILLS SOLID CARBID 8-12 X DC 5834795
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling;Cross Hole;Inclined Hole Exit
Technical specifications
Attributes
| Drilling diameter | 3.8 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 56 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialn (alcrn) |
| Tolerance | m7 |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;hard material;others |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 396.66 excl. VAT
/ Each
£ 475.99 incl. VAT
- Usually arrives within 14 working days