References
Dormer:A100.3
Rubix:223050B
EAN:7320760000045




Technical specifications
| Drilling diameter | 0.3 mm |
|---|---|
| Total length | 19 mm |
| Length of cut | 3 mm |
Product details : DORMER A100.3 JOBBER DRILL 0.30 MM 5967603
Applications
Technical specifications
Attributes
| Drilling diameter | 0.3 mm |
|---|---|
| Total length | 19 mm |
| Length of cut | 3 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.3 mm |
Show UNSPSC/ECL@SS
£ 44.30 excl. VAT
/ 10 pieces
£ 53.16 incl. VAT
- Usually arrives within 14 working days