Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-08.000U0-WZ90AJ JOBBER DRILL 7506495
TITEX DA110-08-08.000U0-WZ90AJ JOBBER DRILL 7506495
HSS twist drills
References
walter titex:
DA110-08-08.000U0-WZ90AJ
rubix:
206A9964
manufacturer :
7506495
ean:
4031132425313
Technical specifications
Drilling diameter
3.1
mm
Total length
65
mm
Product details
Technical specifications
Product details : TITEX DA110-08-08.000U0-WZ90AJ JOBBER DRILL 7506495
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.315in
Technical specifications
Attributes
Drilling diameter
3.1
mm
Total length
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.62
excl. VAT
/
Each
£
5.54
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A100N58 JOBBER DRILL N58 5966657
GUHRING 00561 005.000 DRILLS OTHER 9005610050000
DORMER A1202.0 STUB DRILL 2.00 MM 5967997
GUHRING 00605 002.320 TWIST DRILLS
TITEX A1222-3.7 DEEP HOLE DRILL 5059474
TITEX A1511-9.8 JOBBER DRILLS HSS/HSS-E 5061732
GUHRING 00617 003.100 HSS/HSCO COATED DRILLS 9006170031000
GUHRING 00657 008.800 HSS/HSCO COATED DRILLS 9006570088000
GUHRING 02456 006.500 HSS/HSCO COATED DRILLS 9024560065000
CUTLINE 883067 JOBBER DRILL HSS ZIRCO COATED3/8
DORMER A125 HSS EXTRA LONG DRILL 5.5 X 250MM
GUHRING 00217 002.900 STANDARD HSS DRILLS 9002170029000
GUHRING 02458 001.500 HSS/HSCO COATED DRILLS 9024580015000
GUHRING 00217 005.300 STANDARD HSS DRILLS 9002170053000
DORMER A17035/64 5968804