References
GISS Cutline:880979
Rubix:207A2120


Technical specifications
| Drilling diameter | 11.11 mm |
|---|---|
| Total length | 94 mm |
| Length of cut | 142 mm |
Product details : CUTLINE 880979 HSS CO5 JOBBER DRILL GOLD FINISH 7/16
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
| Drilling diameter | 11.11 mm |
|---|---|
| Total length | 94 mm |
| Length of cut | 142 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 6.97 excl. VAT
/ Each
£ 8.36 incl. VAT
- In stock: Next day delivery