Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 880974 HSS CO5 JOBBER DRILL GOLD FINISH 23/64
CUTLINE 880974 HSS CO5 JOBBER DRILL GOLD FINISH 23/64
Drill HSSE5 Gold
References
giss cutline:
880974
rubix:
207A2115
Technical specifications
Drilling diameter
9.13
mm
Total length
81
mm
Length of cut
125
mm
Product details
Technical specifications
Product details : CUTLINE 880974 HSS CO5 JOBBER DRILL GOLD FINISH 23/64
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
Drilling diameter
9.13
mm
Total length
81
mm
Length of cut
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.20
excl. VAT
/
Each
£
18.24
incl. VAT
In stock: Next day delivery
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 09651 006.300 TWIST DRILL HSS 6.300 MM DIN 338 TYPE N TIN
TITEX A1544-9.2 JOBBER DRILLS HSS/HSS-E 5062142
GUHRING 00207 003.900 TWIST DRILLS
TITEX A1511-12.5 JOBBER DRILLS HSS/HSS-E 5061594
DORMER A12512.0X250 SERIES DRILL 12.00 MM X 250 MM 5968130
FACOM GROUND DRILL 222A.T10
DORMER A10013.75 JOBBER DRILL 13.75 MM 5967359
CUTLINE DRILL - HSS CO5% JOBBER MM 2.4 845860
GUHRING 00657 006.600 HSS/HSCO COATED DRILLS 9006570066000
DORMER A92011.5 STUB DRILL 11.50 MM 5972395
TITEX A1244-8.4 JOBBER DRILL 5060431
DORMER A5201/8 STUB DRILL 1/8 INCH 5970282
DORMER A110 HSS LONG SERIES DRILL 8.25MM
TITEX A1148-NO46 DEEP HOLE DRILLS HSS-E TYPE UFL 5057090
DORMER A10010.0 JOBBER DRILL 10.00 MM 5966608