DORMER A12512.0X250 SERIES DRILL 12.00 MM X 250 MM 5968130
Metal drill bits A125
See technical informationReferences
Dormer:A12512.0X250
Rubix:1061491
EAN:7320760019962




Technical specifications
| Drilling diameter | 12 mm |
|---|---|
| Total length | 250 mm |
| Length of cut | 200 mm |
Product details : DORMER A12512.0X250 SERIES DRILL 12.00 MM X 250 MM 5968130
HSS Extra long spiral drill bit with cylindrical shank BS 328 N 118° steam discharge 10xD for unalloyed steel <700 N/mm².
Applications
- Automotive steel mild steel (<120 HB <400 N/mm²)
- Structural steel inset steel (<200 HB <700 N/mm²).
- Structural steel inset steel (<200 HB <700 N/mm²).
Technical specifications
Attributes
| Drilling diameter | 12 mm |
|---|---|
| Total length | 250 mm |
| Length of cut | 200 mm |
| Shank type | cylindrical |
| Din standard | bs 328 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 63.25 excl. VAT
/ Each
£ 75.90 incl. VAT
- Usually arrives within 14 working days