GUHRING 00657 006.600 HSS/HSCO COATED DRILLS 9006570066000
Twist drill Gühring
See technical informationReferences
Gühring:657 6.600
Rubix:344A1995
Manufacturer :9006570066000
EAN:4031093211413

Product details : GUHRING 00657 006.600 HSS/HSCO COATED DRILLS 9006570066000
Technical specifications
Attributes
| Drilling diameter | 6.6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.6 mm |
Show UNSPSC/ECL@SS
£ 27.68 excl. VAT
/ Each
£ 33.22 incl. VAT
- Usually arrives within 14 working days
