References
Walter Titex:Z3216-6-10
Rubix:291A0956
Manufacturer :5073971
EAN:4031132067131

Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
Documents
Product details : TITEX Z3216-6-10 TITEX TOOL SETS 5073971
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Body material | hss |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 245.00 excl. VAT
/ Each
£ 294.00 incl. VAT
- Usually arrives within 14 working days