References
Sandvik Coromant:860.1-0580-030A1-GM X1BM
Rubix:317A1409
Manufacturer :7781682
EAN:7323224676381


Technical specifications
| Drilling diameter | 5.8 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 30 mm |
Product details : SANDVIK 860.1-0580-030A1-GMX1BM SC DRILLS CORODRILL 7781682
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 5.8 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 30 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin |
| Tolerance | h6 |
| Ratio of diameter to length of drill hole | 0.193 |
| Angle of helix | 30 ° |
| Sharpening | symmetric point |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened materials; also effective in hrsa (heat-resistant superalloys) and non-ferrous metals. |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 189.00 excl. VAT
/ Each
£ 226.80 incl. VAT
- Usually arrives within 14 working days