References
Walter Titex:A1547-1.1
Rubix:356A7832
Manufacturer :5062151
EAN:4031132055497

Technical specifications
| Drilling diameter | 1.1 mm |
|---|---|
| Total length | 60 mm |
| Length of cut | 35 mm |
Documents
Product details : TITEX A1547-1.1 JOBBER DRILLS HSS/HSS-E 5062151
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 1.1 mm |
|---|---|
| Total length | 60 mm |
| Length of cut | 35 mm |
| Shank type | cylindrical |
| Din standard | din 340 |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 1.1 mm |
Show UNSPSC/ECL@SS
£ 15.38 excl. VAT
/ Each
£ 18.46 incl. VAT
- Usually arrives within 14 working days