References




Technical specifications
| Drilling diameter | 1.25 mm |
|---|---|
| Total length | 38 mm |
| Length of cut | 16 mm |
Product details : DORMER A1001.25 HSS JOBBER DRILL 1.25MM
A1001.25 - Jobber Drill
Welcome to the world of precision drilling with the Dormer A1001.25 Jobber Drill
This comprehensive guide will walk you through its exceptional features, benefits, and how it excels in various drilling tasks. Discover the power of this remarkable tool and how it can elevate your drilling experience.
Overview
Part of the esteemed A100 Series HSS Straight Shank Jobber Drills (Metric), the Dormer A1001.25 Jobber Drill boasts a diameter of 1.25mm, offering versatility for intricate tasks. With an overall length of 38mm and a flute length of 16mm, this drill adheres to the rigorous DIN 338 standard, featuring a point angle of 118°.
Beyond its specifications, the Dormer A1001.25 Jobber Drill stands out with its steam tempered finish. This finish serves a dual purpose – it enhances the drill's visual appeal while enabling efficient 4xD drilling in steel without the need for pecking.
Key Features and Benefits
- Robust HSS Construction: Crafted from premium High-Speed Steel, this drill bit is engineered to endure diverse drilling tasks, ensuring long-lasting performance even under challenging conditions.
- Optimized Chip Flow: The steam tempered finish of the drill optimizes chip flow, leading to smoother drilling operations and improved heat resistance.
- Versatile Metal Compatibility: This drill bit is designed to handle a variety of materials, including steel.
Exploring Technical Excellence
- Material: High-Speed Steel (HSS)
- Material ID: 5966691
- Brand: Dormer
- Series: A100
- Type: Jobber drill with straight shank
- Diameter: 1.25mm
- Length: 38mm overall, 16mm flute length
- Point Angle: 118°
- Finish/Coating: Steam Tempered
Versatility in Various Applications
- Drilling into steel
- Handling various metal applications
- Precision drilling tasks
Prioritizing Safety
Safety is of paramount importance in any drilling activity. Before using any tool, including the Dormer A1001.25 Jobber Drill, ensure you are well-versed in safety instructions. This drill bit is designed for both hand and machine drilling operations, playing a pivotal role in the Dormer A100 metric HSS jobber drill bit collection – renowned for its efficiency and suitability for a broad spectrum of general-purpose drilling tasks.
Excellence in Self-Centering
A standout attribute of the Dormer A1001.25 Jobber Drill is its remarkable self-centering capability. This unique feature ensures precision and accuracy in your drilling, minimizing deviations. This aspect is particularly vital for achieving professional results, especially in intricate and detailed projects.
Crafted for General-Purpose Drilling
General-purpose drilling forms the backbone of various industries, and the Dormer A1001.25 Jobber Drill is tailored precisely to this need. Its design and construction are meticulously optimized to address the requirements of a wide range of general-purpose drilling tasks. This equips you with a versatile tool that effortlessly transitions between different materials and applications.
Elevate Your Drilling Experience
Enhance your drilling endeavors by adding the Dormer A1001.25 Jobber Drill to your toolkit. It's not just a drill bit; it's a precision instrument that empowers you to achieve remarkable results. Whether you're engaged in industrial projects or intricate personal ventures, this drill bit is engineered to surpass expectations, setting new benchmarks in precision drilling.
Your journey to exceptional drilling starts here. Embrace the confidence that comes with using a tool designed for reliability, excellence, and versatility. Immerse yourself in the world of precise drilling with the Dormer A1001.25 Jobber Drill and experience the difference firsthand.
Note: Always prioritize safety and refer to safety instructions before using any tool.
Applications
Technical specifications
| Drilling diameter | 1.25 mm |
|---|---|
| Total length | 38 mm |
| Length of cut | 16 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.25 mm |
- Usually arrives within 14 working days