DORMER A90011.8 JOBBER DRILL 11.80 MM 5970713
Drill shank PFX short HSS-E DIN ANSI A900
See technical informationReferences
Dormer:A90011.8
Rubix:2011800
EAN:7320760047583




Technical specifications
| Drilling diameter | 11.8 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
Product details : DORMER A90011.8 JOBBER DRILL 11.80 MM 5970713
Technical specifications
Attributes
| Drilling diameter | 11.8 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 11.8 mm |
Show UNSPSC/ECL@SS
£ 79.10 excl. VAT
/ Each
£ 94.92 incl. VAT
- Usually arrives within 14 working days