Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166TIN-5.5 DRILLS SOLID CARBID TYPE N 5057956
TITEX A1166TIN-5.5 DRILLS SOLID CARBID TYPE N 5057956
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166TIN-5.5
rubix:
356A6631
manufacturer :
5057956
ean:
4031132075716
Technical specifications
Drilling diameter
5.5
mm
Total length
66
mm
Length of cut
39
mm
Product details
Technical specifications
Product details : TITEX A1166TIN-5.5 DRILLS SOLID CARBID TYPE N 5057956
Technical specifications
Attributes
Drilling diameter
5.5
mm
Total length
66
mm
Length of cut
39
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.55
excl. VAT
/
Each
£
67.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1163-1.8 DRILLS SOLID CARBID TYPE N 5057541
CUTLINE 892743 SCD03-03.80I0 CUPMM CARB DRILL 3.8MM W/O IC 3XD
DORMER R4543.5 DRILL 3.50 MM 5979868
DOR R454 47/64 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
TITEX DC150-05-09.300D1-WJ30RE SOLID CARBIDE DRILL 7287830
MITSUBCARB MS0730-SSA SOLID CARBIDE DRILLS MS LINE 90012456
GUHRING 05510 011.700 RATIO DRILL/COOLING SOLID CARBIDE 11.700MM
SANDVIK R840-1480-50-A1A1220 SC DRILLS CORODRILL 5748065
SANDVIK 1K313-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213441
GUHRING 05511 012.200 RATIO DRILL/COOLING SOLID CARBIDE 12.200MM
SANDVIK 860.1-0320-010A0-GMX1BM SC DRILLS CORODRILL 7781561
DORMER R5108.5 R510 8.50 MM CARBIDE CDX STRAIGHT JOBBER DRILL 5980507
DORMER R45311.5 DRILL 11.50 MM 5979976
SANDVIK 860.1-0490-025A1-GM X1BM 860 SOLID CARBIDE DRILL 7781669
TITEX A1263-1.4 DRILLS SOLID CARBID TYPE N 5061121