SANDVIK 870-1300-12LX063-8 DRILLS WITH EXCHANGEABLE HEADS 6085536
Drill with replaceable tip CoroDrill® 870
See technical informationReferences
Sandvik Coromant:870-1300-12LX063-8
Rubix:318A6658
Manufacturer :6085536




Technical specifications
| Min. diameter | 13 mm |
|---|---|
| Ratio of length to drilling diameter | 8.20821 |
| Length of cut | 109.99 mm |
Product details : SANDVIK 870-1300-12LX063-8 DRILLS WITH EXCHANGEABLE HEADS 6085536
With internal coolant.
Technical specifications
Attributes
| Min. diameter | 13 mm |
|---|---|
| Ratio of length to drilling diameter | 8.20821 |
| Length of cut | 109.99 mm |
| Tail | cylindrical iso9766 |
| Tail diameter | 15.875 mm |
| Tail length | 50.06 mm |
| Internal cooling | yes |
| Max diameter | 13.49 mm |
| Apparent length | 123.94 mm |
Show UNSPSC/ECL@SS
£ 457.57 excl. VAT
/ Each
£ 549.08 incl. VAT
- Usually arrives within 14 working days