References
Dormer:H85539/64
Rubix:2019468
EAN:7320760034705




Technical specifications
| Min. diameter | 15.48 mm |
|---|---|
| Ratio of length to drilling diameter | 5xd |
| Length of cut | 86.5 mm |
Product details : DOR H855 39/64 HSS HYDRAL/SX5D BODY
Hardened steel holder 5xD with DIN 6535 HE shank for Hydra Drill tips.
Technical specifications
Attributes
| Min. diameter | 15.48 mm |
|---|---|
| Ratio of length to drilling diameter | 5xd |
| Length of cut | 86.5 mm |
| Tail | 19.05 mm |
| Tail diameter | 19.05 mm |
| Tail length | 50 mm |
| Internal cooling | yes |
| Max diameter | 15.48 mm |
| Apparent length | 156.5 mm |
| Coating | high-gloss nickel coating (nickel plating) |
| Type of tail | cilindrische schacht (met vlak) |
Show UNSPSC/ECL@SS
£ 465.46 excl. VAT
/ Each
£ 558.55 incl. VAT
- Usually arrives within 14 working days