SANDVIK 870-1700-17L20-5 CORODRILL 6035715
Drill with replaceable tip CoroDrill® 870
See technical informationReferences
Sandvik Coromant:870-1700-17L20-5
Rubix:80158897
Manufacturer :6035715




Technical specifications
| Min. diameter | 17 mm |
|---|---|
| Ratio of length to drilling diameter | 5,178 mm |
| Length of cut | 92.69 mm |
Product details : SANDVIK 870-1700-17L20-5 CORODRILL 6035715
With internal coolant.
Technical specifications
Attributes
| Min. diameter | 17 mm |
|---|---|
| Ratio of length to drilling diameter | 5,178 mm |
| Length of cut | 92.69 mm |
| Tail | cylindrical |
| Tail diameter | 20 mm |
| Tail length | 52.73 mm |
| Internal cooling | yes |
| Max diameter | 17.99 mm |
| Apparent length | 109.27 mm |
Show UNSPSC/ECL@SS
£ 369.55 excl. VAT
/ Each
£ 443.46 incl. VAT
- Usually arrives within 14 working days