References
Dormer:H85331/32
Rubix:2019437
EAN:7320760033173




Technical specifications
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 86.2 mm |
| Tail diameter | 25.4 mm |
Product details : DOR H853 31/32 HSS HYDRA S/S X3D BODY
Dormer HSS Solid H853 Internally cooled Hydra indexable insert drill 3 x D extra short Factory standard.
Technical specifications
Attributes
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 86.2 mm |
| Tail diameter | 25.4 mm |
| Tail length | 60 mm |
| Internal cooling | yes |
| Apparent length | 170.2 mm |
Show UNSPSC/ECL@SS
£ 408.39 excl. VAT
/ Each
£ 490.07 incl. VAT
- Usually arrives within 14 working days