SANDVIK 870-1800-18L20-3 DRILLS WITH EXCHANGEABLE HEAD 6035729
Drill with replaceable tip CoroDrill® 870
See technical informationReferences
Sandvik Coromant:870-1800-18L20-3
Rubix:80217521
Manufacturer :6035729




Technical specifications
| Min. diameter | 18 mm |
|---|---|
| Ratio of length to drilling diameter | 3,167 mm |
| Length of cut | 59.86 mm |
Product details : SANDVIK 870-1800-18L20-3 DRILLS WITH EXCHANGEABLE HEAD 6035729
With internal coolant.
Technical specifications
Attributes
| Min. diameter | 18 mm |
|---|---|
| Ratio of length to drilling diameter | 3,167 mm |
| Length of cut | 59.86 mm |
| Tail | cylindrical |
| Tail diameter | 20 mm |
| Tail length | 52.87 mm |
| Internal cooling | yes |
| Max diameter | 18.99 mm |
| Apparent length | 76.13 mm |
Show UNSPSC/ECL@SS
£ 435.38 excl. VAT
/ Each
£ 522.46 incl. VAT
- Usually arrives within 14 working days