References
Sandvik Coromant:870-1000-6L16-3
Rubix:288A3912
Manufacturer :6035596




Technical specifications
| Min. diameter | 10 mm |
|---|---|
| Ratio of length to drilling diameter | 3,182 mm |
| Length of cut | 33.09 mm |
Product details : SANDVIK 870-1000-6L16-3 6035596
With internal coolant.
Technical specifications
Attributes
| Min. diameter | 10 mm |
|---|---|
| Ratio of length to drilling diameter | 3,182 mm |
| Length of cut | 33.09 mm |
| Tail | cylindrical |
| Tail diameter | 16 mm |
| Tail length | 49.6 mm |
| Internal cooling | yes |
| Max diameter | 10.49 mm |
| Apparent length | 46.4 mm |
Show UNSPSC/ECL@SS
£ 291.07 excl. VAT
/ Each
£ 349.28 incl. VAT
- Usually arrives within 14 working days