SANDVIK 870-2300-23L25-5 CORODRILL BODY 6239454
Drill with replaceable tip CoroDrill® 870
See technical informationReferences
Sandvik Coromant:870-2300-23L25-5
Rubix:262A5382
Manufacturer :6239454




Technical specifications
| Min. diameter | 23 mm |
|---|---|
| Ratio of length to drilling diameter | 5,17 mm |
| Length of cut | 123.57 mm |
Product details : SANDVIK 870-2300-23L25-5 CORODRILL BODY 6239454
With internal coolant.
Technical specifications
Attributes
| Min. diameter | 23 mm |
|---|---|
| Ratio of length to drilling diameter | 5,17 mm |
| Length of cut | 123.57 mm |
| Tail | cylindrical |
| Tail diameter | 25 mm |
| Tail length | 59.61 mm |
| Internal cooling | yes |
| Max diameter | 23.99 mm |
| Apparent length | 145.39 mm |
Show UNSPSC/ECL@SS
£ 540.55 excl. VAT
/ Each
£ 648.66 incl. VAT
- Usually arrives within 14 working days