References
Dormer:H85320.0
Rubix:2002440
EAN:7320760018354




Technical specifications
| Min. diameter | 20 mm |
|---|---|
| Ratio of length to drilling diameter | 3xd |
| Length of cut | 73.5 mm |
Product details : DORMER HYDRA DRILL BODY X3D H853 20.0
Dormer HSS Solid H853 Internally cooled Hydra indexable insert drill 3 x D extra short Factory standard.
Technical specifications
Attributes
| Min. diameter | 20 mm |
|---|---|
| Ratio of length to drilling diameter | 3xd |
| Length of cut | 73.5 mm |
| Tail | 25 mm |
| Tail diameter | 25 mm |
| Tail length | 56 mm |
| Internal cooling | yes |
| Max diameter | 20 mm |
| Apparent length | 156.5 mm |
| Coating | bright nickel plating (high-gloss nickel plating) |
| Type of tail | recht met drie vlakke kanten (weldon/3-vlaks) |
Show UNSPSC/ECL@SS
£ 437.80 excl. VAT
/ Each
£ 525.36 incl. VAT
- Usually arrives within 14 working days