Drill
Drilling diameter | 11 mm |
---|---|
Apparent length | 49.6 mm |
Tail | Cylindrical |
Drilling diameter | 11 mm |
---|---|
Apparent length | 49.6 mm |
Tail | Cylindrical |
Tail diameter | 16 mm |
Plate type | Spiral |
Tail length | 48 mm |
Internal cooling | Yes |
Usually arrives within 14 working days