Insert drill bodies Sandvik Coromant
Drilling diameter | 12.5 mm |
---|---|
Apparent length | 72.6152 mm |
Tail diameter | 40 mm |
Drilling diameter | 12.5 mm |
---|---|
Apparent length | 72.6152 mm |
Tail diameter | 40 mm |
Ratio of length to drilling diameter | 3.04 |
Tail length | 24.38 mm |
Internal cooling | yes |
Body material | steel |
Usually arrives within 14 working days