References
Sandvik Coromant:880-D1950L25-02
Rubix:286A8465
Manufacturer :5765311




Technical specifications
| Drilling diameter | 19.5 mm |
|---|---|
| Apparent length | 59.614 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D1950L25-02 5765311
Technical specifications
Attributes
| Drilling diameter | 19.5 mm |
|---|---|
| Apparent length | 59.614 mm |
| Tail | cylindrical |
| Tail diameter | 25 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 2 mm |
| Tail length | 56.39 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 540.20 excl. VAT
/ Each
£ 648.24 incl. VAT
- Usually arrives within 14 working days