GUHRING 09651 009.300 TWIST DRILL HSS 9.300 MM DIN 338 TYPE N TIN

Drill

See technical information
References
Gühring:09651 009.300
Rubix:223A4666
brand logo
Technical specifications
Drilling diameter9.3 mm
Total length125 mm
Length of cut81 mm
See all Specifications

Product details : GUHRING 09651 009.300 TWIST DRILL HSS 9.300 MM DIN 338 TYPE N TIN


Jobber length HSS drill with a Titanium nitride coated tip, ideally suited for the machining of most alloyed steels, Cast irons, and most nonferrous materials, Range From 1-16mm Diameter

Technical specifications


Attributes
Drilling diameter9.3 mm
Total length125 mm
Length of cut81 mm
Shank typecylindrical
Din standarddin 338
Coatingtin
Toleranceh8
Angle of helix118 °
Direction of cuttingright
Machining materialsteel;cast steel;grey cast iron;malleable cast iron;spheroidal graphite iron;sintered iron;graphite
Cutting materialhss
Tip angle118 °
Tail diameter9.3 mm
Show UNSPSC/ECL@SS
£ 6.96 excl. VAT
/ Each
£ 8.35 incl. VAT
  • Usually arrives within 14 working days