References
Gühring:657 1.300
Rubix:88221932
Manufacturer :9006570013000
EAN:4031093210379

Product details : GUHRING 00657 001.300 TWIST DRILL HSCO 1.300 MM DIN 338 TYPE TI TIN
Technical specifications
Attributes
| Drilling diameter | 1.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.3 mm |
Show UNSPSC/ECL@SS
£ 12.53 excl. VAT
/ Each
£ 15.04 incl. VAT
- Usually arrives within 14 working days
