References
GISS Cutline:UK-TCT8.0
Rubix:228A3239
Manufacturer :TCT8.0


Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
Product details : GISS CUTLINE TCT8.0 8.00MM TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 10.61 excl. VAT
/ Each
£ 12.73 incl. VAT
- In stock: Next day delivery