References
Gühring:209 6.700
Rubix:343A1068
Manufacturer :9002090067000
EAN:4031093034845


Technical specifications
| Drilling diameter | 6.7 mm |
|---|---|
| Length of cut | 63 mm |
| Shank type | cylindrical |
Product details : GUHRING 00209 006.700 HSS/HSCO COATED DRILLS 9002090067000
Technical specifications
Attributes
| Drilling diameter | 6.7 mm |
|---|---|
| Length of cut | 63 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.7 mm |
Show UNSPSC/ECL@SS
£ 24.22 excl. VAT
/ Each
£ 29.06 incl. VAT
- Usually arrives within 14 working days