GUHRING 00653 001.600 STANDARD HSS COATED DRIL 9006530016000
Extra short spiral drills Series 653
See technical informationReferences
Gühring:653 1.600
Rubix:344A0544
Manufacturer :9006530016000
EAN:4031093204729


Technical specifications
| Drilling diameter | 1.6 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 10 mm |
Product details : GUHRING 00653 001.600 STANDARD HSS COATED DRIL 9006530016000
HSS S-SPIRAL DRILL 1,600 DIN 1897RN ZYLE
Technical specifications
Attributes
| Drilling diameter | 1.6 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 10 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.6 mm |
Show UNSPSC/ECL@SS
£ 8.62 excl. VAT
/ Each
£ 10.34 incl. VAT
- Usually arrives within 14 working days