References
GISS Cutline:UK-TCT10.5
Rubix:228A3245
Manufacturer :TCT10.5


Technical specifications
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
Product details : GISS CUTLINE TCT10.5 10.50MM TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 16.61 excl. VAT
/ Each
£ 19.93 incl. VAT
- Usually arrives within 14 working days