GUHRING 00504 006.500 GT80/100 DRILLS 9005040065000
HSS drill bit GT100 Series 504
See technical informationReferences
Gühring:504 6.500
Rubix:341A8801
Manufacturer :9005040065000
EAN:4031093151191


Technical specifications
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 350 mm |
| Length of cut | 235 mm |
Product details : GUHRING 00504 006.500 GT80/100 DRILLS 9005040065000
HSS spiral drill Series 3 6,500 DIN 1869RN GT
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 350 mm |
| Length of cut | 235 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 6.5 mm |
Show UNSPSC/ECL@SS
£ 46.94 excl. VAT
/ Each
£ 56.33 incl. VAT
- Usually arrives within 14 working days