References
Sandvik Coromant:860.1-1100-035A1-SM 1210
Rubix:289A1361
Manufacturer :7798304
EAN:7323224751187


Technical specifications
| Drilling diameter | 11 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
Product details : SANDVIK 860.1-1100-035A1-SM 1210 7798304
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 11 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | altin (pvd) |
| Tolerance | h9 (hole) / h6 (shank) |
| Ratio of diameter to length of drill hole | 0.31 |
| Angle of helix | 28 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | heat-resistant alloys |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 316.00 excl. VAT
/ Each
£ 379.20 incl. VAT
- Usually arrives within 14 working days