References
Sandvik Coromant:860.1-0710-022A0-GM X1BM
Rubix:317A6648
Manufacturer :7781596
EAN:7323224675728


Technical specifications
| Drilling diameter | 7.1 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 22.5 mm |
Product details : SANDVIK 860.1-0710-022A0-GMX1BM SC DRILLS CORODRILL 7781596
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 7.1 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 22.5 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.169 |
| Angle of helix | 30 ° |
| Sharpening | re-sharpening / reconditioning up to 3 times (norgmx=3) |
| Tail | cylindrical din6535-ha, diameter 8 |
| Internal cooling | no |
| Machining material | p, m, k, n, s, h (tmc1iso) |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 142.00 excl. VAT
/ Each
£ 170.40 incl. VAT
- Usually arrives within 14 working days