References
Sandvik Coromant:860.1-1150-036A1-SM 1210
Rubix:319A4453
Manufacturer :7782473
EAN:7323224681354


Technical specifications
| Drilling diameter | 11.5 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
Product details : SANDVIK 860.1-1150-036A1-SM1210 SC DRILLS CORODRILL 7782473
CoroDrill® 860-SM solid carbide one-piece drill
Technical specifications
Attributes
| Drilling diameter | 11.5 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd altin |
| Tolerance | h9 (hole tolerance) ; h6 (connection diameter tolerance) |
| Ratio of diameter to length of drill hole | 0,31 (dc/lu) |
| Angle of helix | 29.1 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Direction of cutting | right |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 316.00 excl. VAT
/ Each
£ 379.20 incl. VAT
- Usually arrives within 14 working days