References
Sandvik Coromant:860.1-0873-027A1-GM X1BM
Rubix:320A1188
Manufacturer :7781477
EAN:7323224674738


Technical specifications
| Drilling diameter | 8.73 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 27.7 mm |
Product details : SANDVIK 860.1-0873-027A1-GMX1BM SC DRILLS CORODRILL 7781477
Solid carbide one-piece drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 8.73 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 27.7 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.173 |
| Sharpening | regrindable (max. number of regrinds: 3) |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Machining material | steel, stainless steel, cast iron and hardened materials; also hrsa alloys and non-ferrous materials. |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 213.00 excl. VAT
/ Each
£ 255.60 incl. VAT
- Usually arrives within 14 working days