References
Gühring:219 2.300
Rubix:343A5410
Manufacturer :9002190023000
EAN:4031093048538


Technical specifications
| Drilling diameter | 2.3 mm |
|---|---|
| Length of cut | 59 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 002.300 HSS/HSCO COATED DRILLS 9002190023000
Technical specifications
Attributes
| Drilling diameter | 2.3 mm |
|---|---|
| Length of cut | 59 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 2.3 mm |
Show UNSPSC/ECL@SS
£ 8.34 excl. VAT
/ Each
£ 10.01 incl. VAT
- Usually arrives within 14 working days