GUHRING 00619 003.500 DRILLS OTHER 9006190035000
HSSCO drill GT100 Series 619
See technical informationReferences
Gühring:619 3.500
Rubix:343A6103
Manufacturer :9006190035000
EAN:4031093191098


Technical specifications
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 210 mm |
| Length of cut | 145 mm |
Product details : GUHRING 00619 003.500 DRILLS OTHER 9006190035000
HSCO SPIRAL DRILL SERIES 2 3,500 DIN 1869RN GT
Technical specifications
Attributes
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 210 mm |
| Length of cut | 145 mm |
| Shank type | cylindrical |
| Din standard | din 1869 |
| Angle of helix | 130 ° |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 3.5 mm |
Show UNSPSC/ECL@SS
£ 29.53 excl. VAT
/ Each
£ 35.44 incl. VAT
- Usually arrives within 14 working days