References
Sandvik Coromant:860.1-0560-017A1-SM 1210
Rubix:317A4387
Manufacturer :7574704
EAN:7323223766731


Technical specifications
| Drilling diameter | 5.6 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 17.6 mm |
Product details : SANDVIK 860.1-0560-017A1-SM1210 SC DRILLS CORODRILL 7574704
CoroDrill® 860-SM Solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 5.6 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 17.6 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd altin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.318 |
| Angle of helix | 28.3 ° |
| Sharpening | point length (pl): 1.02 |
| Tail | cylindrical shank (din 6535-ha), metric: 6 |
| Internal cooling | yes |
| Machining material | heat-resistant alloys (superalloys) and titanium |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 163.00 excl. VAT
/ Each
£ 195.60 incl. VAT
- Usually arrives within 14 working days