References
Sandvik Coromant:860.1-1200-035A0-GM X1BM
Rubix:319A9517
Manufacturer :7781618
EAN:7323224675940


Technical specifications
| Drilling diameter | 12 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
Product details : SANDVIK 860.1-1200-035A0-GMX1BM SC DRILLS CORODRILL 7781618
Solid carbide monobloc drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 12 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.175 |
| Angle of helix | 30 ° |
| Sharpening | gm |
| Tail | cylindrical din 6535 ha |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | p, m, k, n, s, h |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 228.00 excl. VAT
/ Each
£ 273.60 incl. VAT
- Usually arrives within 14 working days