GUHRING 00617 004.800 HSS/HSCO COATED DRILLS 9006170048000
Long twist drill with cylindrical shank N°617
See technical informationReferences
Gühring:617 4.800
Rubix:343A5634
Manufacturer :9006170048000
EAN:4031093189620


Technical specifications
| Drilling diameter | 4.8 mm |
|---|---|
| Total length | 132 mm |
| Length of cut | 87 mm |
Product details : GUHRING 00617 004.800 HSS/HSCO COATED DRILLS 9006170048000
Long HSS-Co twist drill.
Right-hand cutting direction. Tolerance h8.
Standard DIN 340.
Strengths
Improved wear resistance.
Applications
Drilling on:
- titanium and its alloys ;
- stainless and refractory steels ;
- steels with tensile strength greater than 900 N/mm² ;
- special alloys (Hastelloy, Inconel, Nimonic, etc).
- titanium and its alloys ;
- stainless and refractory steels ;
- steels with tensile strength greater than 900 N/mm² ;
- special alloys (Hastelloy, Inconel, Nimonic, etc).
Technical specifications
Attributes
| Drilling diameter | 4.8 mm |
|---|---|
| Total length | 132 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 4.8 mm |
Show UNSPSC/ECL@SS
£ 16.67 excl. VAT
/ Each
£ 20.00 incl. VAT
- Usually arrives within 14 working days