References
Sandvik Coromant:860.1-0556-028A1-GM X1BM
Rubix:317A1406
Manufacturer :7781679
EAN:7323224676350


Technical specifications
| Drilling diameter | 5.56 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 44 mm |
Product details : SANDVIK 860.1-0556-028A1-GMX1BM SC DRILLS CORODRILL 7781679
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 5.56 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 44 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 5.18 |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 189.00 excl. VAT
/ Each
£ 226.80 incl. VAT
- Usually arrives within 14 working days