SANDVIK 860.1-1370-040A1-SM1210 SC DRILLS CORODRILL 7782478

Drill

See technical information
References
Sandvik Coromant:860.1-1370-040A1-SM 1210
Rubix:318A8581
Manufacturer :7782478
EAN:7323224681408
brand logo
Technical specifications
Drilling diameter13.7 mm
Total length107 mm
Length of cut104.71 mm
See all Specifications

Product details : SANDVIK 860.1-1370-040A1-SM1210 SC DRILLS CORODRILL 7782478


CoroDrill® 860-SM solid carbide drill

Technical specifications


Attributes
Drilling diameter13.7 mm
Total length107 mm
Length of cut104.71 mm
Shank typecylindrical
Din standarddin 6535 ha
Coatingaltin
Toleranceh9
Ratio of diameter to length of drill hole2.963504
Angle of helix28.7 °
Sharpeningsymmetrical point
Internal coolingyes
Direction of cuttingright
Machining materialtitanium alloys
Cutting materialcarbide
Tip angle140 °
Tail diameter14 mm
Show UNSPSC/ECL@SS
£ 446.00 excl. VAT
/ Each
£ 535.20 incl. VAT
  • Usually arrives within 14 working days