References
Sandvik Coromant:860.1-0650-020A1-GM X1BM
Rubix:317A2314
Manufacturer :7781450
EAN:7323224674462


Technical specifications
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 34 mm |
Product details : SANDVIK 860.1-0650-020A1-GMX1BM SC DRILLS CORODRILL 7781450
Solid carbide monoblock drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 34 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin (pvd) |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 0,32 (6,5 / 20,6) |
| Sharpening | split point (split point) |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, aluminum, heat-resistant alloys and hardened materials |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 178.00 excl. VAT
/ Each
£ 213.60 incl. VAT
- Usually arrives within 14 working days