References
Sandvik Coromant:860.1-1050-052A1-GM X1BM
Rubix:319A2344
Manufacturer :7781728
EAN:7323224676848


Technical specifications
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 54.4 mm |
Product details : SANDVIK 860.1-1050-052A1-GMX1BM SC DRILLS CORODRILL 7781728
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 54.4 mm |
| Shank type | cylindrical |
| Coating | tialsin+tisin |
| Tail | cylindrical shank (din6535-ha), metric 12 |
| Internal cooling | yes |
| Machining material | all machinable materials |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 356.00 excl. VAT
/ Each
£ 427.20 incl. VAT
- Usually arrives within 14 working days