References
Sandvik Coromant:860.1-1425-062A1-PM P1BM
Rubix:318A1673
Manufacturer :8151447
EAN:7323226356830


Technical specifications
| Drilling diameter | 14.25 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 83 mm |
Product details : SANDVIK 860.1-1425-062A1-PMP1BM SC DRILLS CORODRILL 8151447
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 14.25 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 83 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 4.350877 |
| Angle of helix | 27.2023 ° |
| Sharpening | symmetric point |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 691.00 excl. VAT
/ Each
£ 829.20 incl. VAT
- Usually arrives within 14 working days