Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-03.175A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462062
TITEX DC150-05-03.175A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462062
Solid carbide twist drills
References
walter titex:
DC150-05-03.175A0-WJ30TA
rubix:
357A2245
manufacturer :
7462062
ean:
4031132422138
Technical specifications
Drilling diameter
3.175
mm
Total length
118
mm
Product details
Technical specifications
Product details : TITEX DC150-05-03.175A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462062
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.125in
Technical specifications
Attributes
Drilling diameter
3.175
mm
Total length
118
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.98
excl. VAT
/
Each
£
68.38
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608597898 DRILL BIT 8 X 90 X 150MM
GUHRING 05511 009.400 RATIO DRILL/COOLING SOLID CARBIDE 9.400MM
SANDVIK 860.1-1180-037A1-SM1210 SC DRILLS CORODRILL 7798306
SANDVIK 860.1-1060-053A1-PMP1BM SC DRILLS CORODRILL 8151356
SANDVIK 861.1-0480-072A1-GMGC34 SC DRILLS LONG AND MICRO 6150993
TITEX A1166-4.7 DRILLS SOLID CARBID TYPE N 5057872
SANDVIK 861.1-0450-014A1-GP GC34 6150980
GUHRING 05514 013.500 RATIO DRILL SOLID CARBIDE 13.500MM
TITEX DC150-08-10.400A1-WJ30TA DRILLS8-12 X DC PERFORM 6618707
SANDVIK 860.1-0770-040A1-PMP1BM SC DRILLS CORODRILL 8151250
SANDVIK 860.1-0810-045A1-PMP1BM SC DRILLS CORODRILL 8151264
SANDVIK 460.1-1250-063A0-XM GC34 460 SOLID CARBIDE DRILL 6241165
SANDVIK 861.1-0550-017A1-GP GC34 861 SOLID CARBIDE DRILL 6151007
SANDVIK 860.1-0780-024A1-SM1210 SC DRILLS CORODRILL 7782460
DORMER R5206.9 5981080