References
Gühring:2047 8.6
Rubix:339A0411
Manufacturer :9020470086000
EAN:4031093342360

Product details : GUHRING 02047 008.600 GT80/P2000 HSCO DRILLS 9020470086000
Technical specifications
Attributes
| Drilling diameter | 8.6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 8.6 mm |
Show UNSPSC/ECL@SS
£ 16.36 excl. VAT
/ Each
£ 19.63 incl. VAT
- Usually arrives within 14 working days
