References
Sandvik Coromant:860.1-0570-037A1-PM P1BM
Rubix:317A1048
Manufacturer :8151176
EAN:7323226354126


Technical specifications
| Drilling diameter | 5.7 mm |
|---|---|
| Total length | 87 mm |
| Length of cut | 29.4 mm |
Product details : SANDVIK 860.1-0570-037A1-PMP1BM SC DRILLS CORODRILL 8151176
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 5.7 mm |
|---|---|
| Total length | 87 mm |
| Length of cut | 29.4 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 0.1939 |
| Angle of helix | 28.7059 ° |
| Sharpening | symmetrical tip |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel (iso p: unalloyed steels, low carbon steels, low-alloy steels, high-alloy steels and cast steels) |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 194.00 excl. VAT
/ Each
£ 232.80 incl. VAT
- Usually arrives within 14 working days